- Flashlight
- 2 D
- 7 hr Run Time
- 9 Lumens
- 75 m Beam Length
| Battery Size | 2 D |
| No. of Batteries | 2 |
| Run Time [Min] | 7 h |
| Bulb | Krypton |
| Run Time | 7 h |
| Modes | 1 |
| Lumens | 9 |
| Beam Length | 75 m |
| Weight | 0.0 LB |
| EAN or UPC | 12800509812 |
| Battery Size | 2 D |
| No. of Batteries | 2 |
| Run Time [Min] | 7 h |
| Bulb | Krypton |
| Run Time | 7 h |
| Modes | 1 |
| Lumens | 9 |
| Beam Length | 75 m |
| Weight | 0.0 LB |
| EAN or UPC | 12800509812 |