- Flashlight
- 3 AA
- 16 hr Run Time
- 80 Lumens
- 41 m Beam Length
| Lumens | 80 |
| Beam Length | 41 m |
| Run Time [Min] | 16 h |
| Bulb | LED |
| Modes | 2 (Lantern & Flashlight) |
| Battery Size | 3 AA |
| Run Time | 16 h |
| No. of Batteries | 3 |
| Weight | 0.59 LB |
| EAN or UPC | 12800524297 |
| Lumens | 80 |
| Beam Length | 41 m |
| Run Time [Min] | 16 h |
| Bulb | LED |
| Modes | 2 (Lantern & Flashlight) |
| Battery Size | 3 AA |
| Run Time | 16 h |
| No. of Batteries | 3 |
| Weight | 0.59 LB |
| EAN or UPC | 12800524297 |