- Flashlight
- 2 D
- 22 hr Run Time
- 8 Lumens
- 25 m Beam Length
| Beam Length | 25 m |
| Lumens | 8 |
| No. of Batteries | 2 |
| Run Time | 22 h |
| Battery Size | 2 D |
| Run Time [Min] | 22 h |
| Modes | 1 |
| Bulb | PR |
| Weight | 0.37 LB |
| EAN or UPC | 12800451906 |
| Beam Length | 25 m |
| Lumens | 8 |
| No. of Batteries | 2 |
| Run Time | 22 h |
| Battery Size | 2 D |
| Run Time [Min] | 22 h |
| Modes | 1 |
| Bulb | PR |
| Weight | 0.37 LB |
| EAN or UPC | 12800451906 |