- Flashlight
- 3 C
- 37 hr Run Time
- 150 Lumens
- 205 m Beam Length
| Beam Length | 205 m |
| Battery Size | 3 C |
| Run Time [Min] | 37 h |
| Lumens | 150 |
| Modes | 1 |
| Bulb | LED |
| No. of Batteries | 3 |
| Run Time | 37 h |
| Weight | 0.63 LB |
| EAN or UPC | 12800523184 |
| Beam Length | 205 m |
| Battery Size | 3 C |
| Run Time [Min] | 37 h |
| Lumens | 150 |
| Modes | 1 |
| Bulb | LED |
| No. of Batteries | 3 |
| Run Time | 37 h |
| Weight | 0.63 LB |
| EAN or UPC | 12800523184 |