- High Intensity Bulb
features
- Brighter than the standard bulb
| Base Type | Flanged Base |
| Used With | 3 Cell, D Size Flashlight |
| Type | High Intensity Bulb |
| Bulb Type | Krypton |
| Weight | 0.02 LB |
| Base Type | Flanged Base |
| Used With | 3 Cell, D Size Flashlight |
| Type | High Intensity Bulb |
| Bulb Type | Krypton |
| Weight | 0.02 LB |