- Roughneck Extreme® Performance Light
- D
features
- Contractor grade 10 ft drop tested
- Push button switch
- Focus beam reflector
- Weatherproof design, resists chemicals, grease, and oil
| Battery Size | D |
| No. of Batteries | 2 |
| Bulb | Xenon |
| Beam Type | Spot to Flood |
| Body Material | Polypropylene |
| Weight | 0.49 LB |

