- CRV3 3V Photo Lithium Battery, 1pk
| Packaging | Card |
| Cell Type | CRV3 |
| Voltage | 3 |
| Battery Type | Lithium |
| Weight | 0.1 LB |
| EAN or UPC | 12800491193 |
| Packaging | Card |
| Cell Type | CRV3 |
| Voltage | 3 |
| Battery Type | Lithium |
| Weight | 0.1 LB |
| EAN or UPC | 12800491193 |