- Flashlight
- 3 AAA
- 8 hr Run Time
- 80 Lumens
- 99 m Beam Length
| Bulb | LED |
| Battery Size | 3 AAA |
| Beam Length | 99 m |
| Run Time | 8 h |
| Modes | 1 |
| Run Time [Min] | 8 h |
| No. of Batteries | 3 |
| Lumens | 80 |
| Weight | 0.42 LB |
| EAN or UPC | 12800512348 |
| Bulb | LED |
| Battery Size | 3 AAA |
| Beam Length | 99 m |
| Run Time | 8 h |
| Modes | 1 |
| Run Time [Min] | 8 h |
| No. of Batteries | 3 |
| Lumens | 80 |
| Weight | 0.42 LB |
| EAN or UPC | 12800512348 |