- Flashlight
- CR123A
- 2 hr Run Time
- 2000 Lumens
- 400 m Beam Length
| Battery Size | CR123A |
| Run Time [Min] | 2 h |
| Run Time | 2 h |
| Modes | 3 (High, Energy Saver, & Strobe) |
| No. of Batteries | 4 |
| Beam Length | 400 m |
| Bulb | LED |
| Lumens | 2000 |
| Weight | 1.5 LB |
| EAN or UPC | 12800524563 |
| Battery Size | CR123A |
| Run Time [Min] | 2 h |
| Run Time | 2 h |
| Modes | 3 (High, Energy Saver, & Strobe) |
| No. of Batteries | 4 |
| Beam Length | 400 m |
| Bulb | LED |
| Lumens | 2000 |
| Weight | 1.5 LB |
| EAN or UPC | 12800524563 |