Ray-O-Vac
SPBT3AAA-BA
Sportsman LED Blood Tracking Flashlight w/ Batteries and Pouch
Item #111020291
- Flashlight
- 3 AAA
- 22 hr Run Time
- 18 Lumens
- 16 m Beam Length
| Beam Length | 16 m |
| Run Time [Min] | 22 h |
| No. of Batteries | 3 |
| Lumens | 18 |
| Modes | 3 (White LED, Night Vision & Blood Tracking) |
| Battery Size | 3 AAA |
| Bulb | LED |
| Run Time | 22 h |
| Weight | 0.37 LB |
| EAN or UPC | 12800517664 |
