- 300 Lumen 8D Sportsman Flourescent Camping Lantern
| Battery Size | 8 D |
| No. of Batteries | 8 |
| Modes | 3 (High, Low, & Nightlight) |
| Lumens | 300 |
| Run Time | 14 h |
| Beam Length | 15 m |
| Bulb | Flourescent |
| Run Time [Min] | 14 h |
| Weight | 2.86 LB |
| EAN or UPC | 12800485543 |
| Battery Size | 8 D |
| No. of Batteries | 8 |
| Modes | 3 (High, Low, & Nightlight) |
| Lumens | 300 |
| Run Time | 14 h |
| Beam Length | 15 m |
| Bulb | Flourescent |
| Run Time [Min] | 14 h |
| Weight | 2.86 LB |
| EAN or UPC | 12800485543 |