- Flashlight
- 4 C
- 12 hr Run Time
- 200 Lumens
- 446 m Beam Length
| Modes | 2 (High & Energy Saver) |
| Bulb | LED |
| Battery Size | 4 C |
| Run Time | 12 h |
| Run Time [Min] | 12 h |
| Lumens | 200 |
| No. of Batteries | 4 |
| Beam Length | 446 m |
| Weight | 0.0 KG |
| EAN or UPC | 12800517695 |
| Modes | 2 (High & Energy Saver) |
| Bulb | LED |
| Battery Size | 4 C |
| Run Time | 12 h |
| Run Time [Min] | 12 h |
| Lumens | 200 |
| No. of Batteries | 4 |
| Beam Length | 446 m |
| Weight | 0.0 KG |
| EAN or UPC | 12800517695 |