- Flashlight
- 2 AA
- 4 hr Run Time
- 220 Lumens
- 11 m Beam Length
| Battery Size | 2 AA |
| Run Time | 4 h |
| Modes | 3 (Flood, Spot & Strobe) |
| Lumens | 220 |
| Bulb | LED |
| Run Time [Min] | 4 h |
| Beam Length | 111 m |
| No. of Batteries | 2 |
| Weight | 0.44 LB |
| EAN or UPC | 12800524587 |
| Battery Size | 2 AA |
| Run Time | 4 h |
| Modes | 3 (Flood, Spot & Strobe) |
| Lumens | 220 |
| Bulb | LED |
| Run Time [Min] | 4 h |
| Beam Length | 111 m |
| No. of Batteries | 2 |
| Weight | 0.44 LB |
| EAN or UPC | 12800524587 |