- Flashlight
- 3 AAA
- 3 hr Run Time
- 180 Lumens
- 61 m Beam Length
| Lumens | 180 |
| Modes | 4 (Flood, Spot, Dimming, & Hands-Free) |
| Battery Size | 3 AAA |
| Run Time [Min] | 3 h |
| Beam Length | 61 m |
| Bulb | LED |
| Run Time | 3 h |
| No. of Batteries | 3 |
| Weight | 0.27 LB |
| EAN or UPC | 12800524556 |
| Lumens | 180 |
| Modes | 4 (Flood, Spot, Dimming, & Hands-Free) |
| Battery Size | 3 AAA |
| Run Time [Min] | 3 h |
| Beam Length | 61 m |
| Bulb | LED |
| Run Time | 3 h |
| No. of Batteries | 3 |
| Weight | 0.27 LB |
| EAN or UPC | 12800524556 |