- 10 Lumen 2D Workhorse Flashlight
| Battery Size | 2 D |
| Bulb | PR |
| Beam Length | 43 m |
| Run Time | 20 h |
| Modes | 1 |
| Lumens | 10 |
| No. of Batteries | 2 |
| Run Time [Min] | 20 h |
| Weight | 0.37 LB |
| EAN or UPC | 12800451845 |
| Battery Size | 2 D |
| Bulb | PR |
| Beam Length | 43 m |
| Run Time | 20 h |
| Modes | 1 |
| Lumens | 10 |
| No. of Batteries | 2 |
| Run Time [Min] | 20 h |
| Weight | 0.37 LB |
| EAN or UPC | 12800451845 |