- Flashlight
- 2 D
- 55 hr Run Time
- 20 Lumens
- 32 m Beam Length
| No. of Batteries | 2 |
| Beam Length | 32 m |
| Modes | 1 |
| Battery Size | 2 D |
| Run Time | 55 h |
| Lumens | 20 |
| Run Time [Min] | 55 h |
| Bulb | LED |
| Weight | 0.767 LB |
| EAN or UPC | 12800508303 |
| No. of Batteries | 2 |
| Beam Length | 32 m |
| Modes | 1 |
| Battery Size | 2 D |
| Run Time | 55 h |
| Lumens | 20 |
| Run Time [Min] | 55 h |
| Bulb | LED |
| Weight | 0.767 LB |
| EAN or UPC | 12800508303 |