- Flashlight
- 6V
- 7 hr Run Time
- 75 Lumens
- 191 m Beam Length
| Lumens | 75 |
| Bulb | Krypton |
| Modes | 1 |
| No. of Batteries | 1 |
| Battery Size | 6V |
| Run Time [Min] | 7 h |
| Beam Length | 191 m |
| Run Time | 7 h |
| Weight | 2.13 LB |
| EAN or UPC | 12800465781 |
| Lumens | 75 |
| Bulb | Krypton |
| Modes | 1 |
| No. of Batteries | 1 |
| Battery Size | 6V |
| Run Time [Min] | 7 h |
| Beam Length | 191 m |
| Run Time | 7 h |
| Weight | 2.13 LB |
| EAN or UPC | 12800465781 |