- Flashlight
- 6V
- 12 hr Run Time
- 17 Lumens
- 58 m Beam Length
| Modes | 1 |
| Battery Size | 2 D |
| Run Time [Min] | 12 h |
| Beam Length | 58 m |
| Bulb | Krypton |
| Lumens | 17 |
| No. of Batteries | 2 |
| Run Time | 12 h |
| Weight | 0.37 LB |
| EAN or UPC | 12800451883 |
| Modes | 1 |
| Battery Size | 2 D |
| Run Time [Min] | 12 h |
| Beam Length | 58 m |
| Bulb | Krypton |
| Lumens | 17 |
| No. of Batteries | 2 |
| Run Time | 12 h |
| Weight | 0.37 LB |
| EAN or UPC | 12800451883 |