- Flashlight
- 2 AAA
- 23 hr Run Time
- 18 Lumens
- 13 m Beam Length
| Battery Size | 2 AAA |
| Run Time | 23 h |
| Run Time [Min] | 23 h |
| Bulb | LED |
| Beam Length | 13 m |
| Modes | 1 |
| No. of Batteries | 2 |
| Lumens | 18 |
| Weight | 0.13 LB |
| EAN or UPC | 12800520367 |
| Battery Size | 2 AAA |
| Run Time | 23 h |
| Run Time [Min] | 23 h |
| Bulb | LED |
| Beam Length | 13 m |
| Modes | 1 |
| No. of Batteries | 2 |
| Lumens | 18 |
| Weight | 0.13 LB |
| EAN or UPC | 12800520367 |