- MiniTemp Portable Thermometer
- w/Laser Sighting
applications
- Home
- Hobby
- Auto
features
- Temperature range from 0 °F to 525 °F (-18 °C to 275 °C)
- Assumes ambient operating temperature of 23 °C
- Distance to target up to 4 ft
- Optical resolution 8:1
- 152 mm x 101 mm x 38 mm
- D:S 8:1
- 9 V alkaline or NiCd battery
includes
- Single-point laser sighting
| Response Time | 500 ms |
| Temperature Range °F | 0 °F to 525 °F |
| Temperature Range °C | -18 °C to 275 °C |
| Distance to Spot Ratio | 6:1 |
| Repeatability | ±2 °C Or ±2%, Whichever Is Greater |
| Accuracy | ±2% of reading or ±2 °C, whichever is greater |
| Resolution | 0.2 °C (0.5 °F) |
| Weight | 1.0 LB |

