- -30 ° to 900 °C
- Laser
- Non-Contact Thermometer
- Enhanced Model w/Software
applications
- Preventive maintenance
- Electrical
- Process monitoring
- Heavy equipment
- Quality assurance programs
features
- Temperature range from -25 °F to 1,600 °F (-30 °C to 900 °C)
- Distance to target up to 35'
- Optical resolution 60:1
- True spot sighting
includes
- 16-point coaxial laser sighting
- Graphic display
- Visible and audible high alarm
- Adjustable emissivity
- 10th degree resolution
- D:S 60:1
- Hard case
| Resolution | 0.1° Up to 900° C |
| Laser | Innovative 16-Point Circular Laser Sighting |
| Response Time | 250ms |
| Temperature Range °F | -25° to 1600° |
| Temperature Range °C | -30° to 900° |
| Repeatability | ±0.5% of Reading or ±1 °C, Whichever Is Greater |
| Accuracy | 1% (±1 °C) |
| Distance to Spot Ratio | 60:1 |
| Weight | 4.95 LB |

