- Non Contact Infrared Thermometer
- w/Calibration Certificate & Americas Retail Package, FDA Warning Label & 5 Western Language Display Box
description
- For use in checking heating and cooling efficiency of running equipment, monitoring electrical systems, motors or bearings, or spot-checking temperatures during manufacturing process
applications
- Checking heating and cooling efficiency of running equipment
- Spot checking temperatures during manufacturing process
- Electrical systems
- Motors or bearings
features
- Three-digit backlit LED display
- °F or °C selectable
- Output accuracy greater of ±2% of reading or ±3 °F (±2 °C)
- Spectral response 7 to 18 microns nominal, thermopile detector
- 32 °F to 120 °F (0 °C to 0 °C) ambient operating range
- 9 V alkaline or NiCd battery
| Accuracy | 1% (±1 °C) |
| Laser | Innovative 8-Point Circular Laser Sighting |
| Temperature Range °C | -32 °C to 600 °C |
| Temperature Range °F | -25 °F to 1100 °F |
| Width | 5.400 in |
| Distance to Spot Ratio | 30:1 |
| Resolution | 0.1 °C (0.2 °F) |
| Depth | 1.6 in |
| Response Time | 500 ms |
| Length | 7.700 in |
| Weight | 2.0 LB |

