Skip to content Skip to navigation menu
RBC Bearings1606DCTNTG18

1606DCTNTG18

3000 Series® 0.375 in Double Sealed Single Row Ball Bearing
Item #101156180
  • 0.375 in Inner Diameter
  • 0.906 in Outer Diameter
  • 52100 Bearing Quality Steel Material
RBC Bearings1606DCTNTG18
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.375 in Inner Diameter
  • 0.906 in Outer Diameter
  • 52100 Bearing Quality Steel Material
Material 52100 Bearing Quality Steel
Inch/Metric Inch
Outside Ring Width 0.313 in, 7.94 mm
Static Load Rating 300 lbf, 1334 N
O.D. 0.906 in, 23.02 mm
Operating Temperature [Min] -40 ⁰F
Finish Chrome Steel
Internal Clearance C0
Cage Material Nylon
Fillet Radius 0.015 in, 0.38 mm
No. of Rows Single
Type Sealed
I.D. 0.375 in, 9.52 mm
Enclosure Double Sealed
Bore Shape Round
Series Nice®
Inside Ring Width 0.313 in, 7.94 mm
Filling Slot Single Row Non-Fill Slot
Operating Temperature [Max] 284 ⁰F
Style Precision Ground, Double Seals
Dynamic Load Rating 698 lbf
RPM [Max] 5000 rpm
Total Width 0.313 in, 7.94 mm
Outside Ring Shape Straight
Weight 0.04 LB
EAN or UPC 637400291358
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison