RBC Bearings
1607DCTNTG18
3000 Series® 0.438 in Double Sealed Single Row Ball Bearing
Item #101156182
- 0.438 in Inner Diameter
- 0.906 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Bore Shape | Round |
| Material | 52100 Bearing Quality Steel |
| RPM [Max] | 5000 rpm |
| Cage Material | Nylon |
| Outside Ring Shape | Straight |
| I.D. | 0.438 in, 11.11 mm |
| Operating Temperature [Min] | -40 ⁰F |
| Style | Precision Ground, Double Seals |
| Filling Slot | Single Row Non-Fill Slot |
| Static Load Rating | 300 lbf, 1334 N |
| Type | Sealed |
| Series | Nice® |
| Outside Ring Width | 0.313 in, 7.94 mm |
| Operating Temperature [Max] | 284 ⁰F |
| No. of Rows | Single |
| Fillet Radius | 0.015 in, 0.38 mm |
| Total Width | 0.313 in, 7.94 mm |
| Dynamic Load Rating | 698 lbf |
| Finish | Chrome Steel |
| Internal Clearance | C0 |
| O.D. | 0.906 in, 23.02 mm |
| Enclosure | Double Sealed |
| Inch/Metric | Inch |
| Inside Ring Width | 0.313 in, 7.94 mm |
| Weight | 0.03 LB |
| EAN or UPC | 637400291389 |
