Skip to content Skip to navigation menu
RBC Bearings1635DCTNTG18

1635DCTNTG18

3000 Series® 0.75 in Double Sealed Single Row Ball Bearing
Item #101156208
  • 0.75 in Inner Diameter
  • 1.75 in Outer Diameter
  • 52100 Bearing Quality Steel Material
RBC Bearings1635DCTNTG18
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.75 in Inner Diameter
  • 1.75 in Outer Diameter
  • 52100 Bearing Quality Steel Material
Operating Temperature [Max] 284 ⁰F
Bore Shape Round
Series Nice®
Cage Material Nylon
Type Sealed
Inside Ring Width 0.5 in, 12.7 mm
Outside Ring Shape Straight
No. of Rows Single
RPM [Max] 5000 rpm
Internal Clearance C0
Dynamic Load Rating 2593 lbf
O.D. 1.75 in, 44.45 mm
Enclosure Double Sealed
Outside Ring Width 0.5 in, 12.7 mm
Operating Temperature [Min] -40 ⁰F
I.D. 0.75 in, 19.05 mm
Material 52100 Bearing Quality Steel
Static Load Rating 1025 lbf, 4559 N
Inch/Metric Inch
Fillet Radius 0.025 in, 0.64 mm
Total Width 0.5 in, 12.7 mm
Filling Slot Single Row Non-Fill Slot
Style Precision Ground, Double Seals
Finish Chrome Steel
Weight 0.2 LB
EAN or UPC 637400291754
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison