RBC Bearings
1638DCTNTG18
3000 Series® 0.75 in Double Sealed Single Row Ball Bearing
Item #101156211
- 0.75 in Inner Diameter
- 2 in Outer Diameter
- 52100 Bearing Quality Steel Material
| No. of Rows | Single |
| Total Width | 0.563 in, 14.29 mm |
| Inch/Metric | Inch |
| RPM [Max] | 5000 rpm |
| Fillet Radius | 0.035 in, 0.89 mm |
| Operating Temperature [Max] | 284 ⁰F |
| O.D. | 2 in, 50.8 mm |
| Enclosure | Double Sealed |
| Finish | Chrome Steel |
| Outside Ring Shape | Straight |
| Dynamic Load Rating | 2967 lbf |
| Type | Sealed |
| Filling Slot | Single Row Non-Fill Slot |
| Static Load Rating | 1350 lbf, 6005 N |
| Series | Nice® |
| Material | 52100 Bearing Quality Steel |
| Cage Material | Nylon |
| Operating Temperature [Min] | -40 ⁰F |
| I.D. | 0.75 in, 19.05 mm |
| Style | Precision Ground, Double Seals |
| Internal Clearance | C0 |
| Bore Shape | Round |
| Outside Ring Width | 0.563 in, 14.29 mm |
| Inside Ring Width | 0.563 in, 14.29 mm |
| Weight | 0.32 LB |
| EAN or UPC | 637400291792 |
