RBC Bearings
1657DCTNTG18
3000 Series® 1.25 in Double Sealed Single Row Ball Bearing
Item #101156223
- 1.25 in Inner Diameter
- 2.563 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Cage Material | Nylon |
| Style | Precision Ground, Double Seals |
| O.D. | 2.563 in, 65.09 mm |
| Outside Ring Width | 0.688 in, 17.46 mm |
| RPM [Max] | 5000 rpm |
| Outside Ring Shape | Straight |
| Finish | Chrome Steel |
| I.D. | 1.25 in, 31.75 mm |
| Operating Temperature [Max] | 284 ⁰F |
| Series | Nice® |
| Total Width | 0.688 in, 17.46 mm |
| Bore Shape | Round |
| Operating Temperature [Min] | -40 ⁰F |
| Material | 52100 Bearing Quality Steel |
| Filling Slot | Single Row Non-Fill Slot |
| Internal Clearance | C0 |
| Type | Sealed |
| Dynamic Load Rating | 5360 lbf |
| Enclosure | Double Sealed |
| Static Load Rating | 2620 lbf, 11654 N |
| Fillet Radius | 0.035 in, 0.89 mm |
| No. of Rows | Single |
| Inside Ring Width | 0.688 in, 17.46 mm |
| Inch/Metric | Inch |
| Weight | 0.51 LB |
| EAN or UPC | 637400291990 |
