- 0.394 in Inner Diameter
- 1.181 in Outer Diameter
- 52100 Bearing Quality Steel Material
- 0.656 in Outside Ring Width
description
- The felt seal type ball bearing permits certain design economies, but cannot be assumed to be suitable for all conditions of service.In many cases it is supplemented by other parts for really adequate bearing protection in small equipment such as fractional horsepower motors, electric vacuum cleaners, small gear units, electric and pheumatic tools, etc. Felt seal bearings are recommended for effective grease retention and exclusion of foreign matter. These bearings are electric motor quality for applications where extra quietness is a requirement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| Precision | Standard |
| Origin | Single Row Radial |
| Material | 52100 Bearing Quality Steel |
| Inch/Metric | Inch |
| Outside Ring Width | 0.656 in, 16.66 mm |
| Bore Type | Round Bore |
| Dynamic Load Rating | 1490 lbf |
| Rows of Balls | Single |
| Capacity | Standard Capacity |
| No. in Set | Single Bearing |
| icNumber | 7700525 |
| Radial Internal Clearance Specification | Normal Clearance |
| Ball Material | Steel |
| Preload Level | None |
| O.D. Type | Straight |
| Bearing Type | Radial |
| Enclosure | Double Shield |
| Limiting Speed - Oil | 12250 rpm |
| Finish | Steel |
| Temperature Range [Min] | -30 °F |
| Cage Material | Carbon Steel |
| Temperature Range [Max] | 275 °F |
| Filling Slot | Single Row Non-Fill Slot |
| Outer Ring Width | 0.656 in |
| Inner Ring Width | 0.656 in |
| Precision Rating | ABEC 1 |
| Locking Device | No Locking Device |
| Seal Material | Felt |
| Cage Type | Metal |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | Normal |
| Contact Angle | 0° |
| Static Load Rating | 590 lbf, 2624 N |
| No. of Rows | Single |
| I.D. | 0.394 in, 29.997 mm |
| Bore Shape | Round |
| Static Load Rating [Max] | 585 lbf |
| Limiting Speed - Grease | 10500 rpm |
| O.D. | 1.181 in, 29.997 mm |
| Seal Type | Light Contact Seals |
| Lubricant | Polyurea Base |
| Total Width | 0.656 in, 16.66 mm |
| Fillet Radius | 0.024 in, 0.61 mm |
| Type | Extra Small |
| Style | Mertic Ball Bearing |
| Internal Clearance | C0 |
| Inside Ring Width | 0.656 in, 16.66 mm |
| Outside Ring Shape | Straight |
| Weight | 0.1 LB |
| EAN or UPC | 637400593049 |

