- Steel Material
| Material | Steel |
| Finish | Steel |
| Inch/Metric | Inch |
| Style | Ball Bearing |
| Type | Sheave |
| Nominal Bore Size | 0.378 in |
| Weight | 0.344 LB |
| EAN or UPC | 637400409401 |
| Material | Steel |
| Finish | Steel |
| Inch/Metric | Inch |
| Style | Ball Bearing |
| Type | Sheave |
| Nominal Bore Size | 0.378 in |
| Weight | 0.344 LB |
| EAN or UPC | 637400409401 |