- Steel Material
| Nominal Bore Size | 0.203 in |
| Inch/Metric | Inch |
| Material | Steel |
| Style | Ball Bearing |
| Type | Sheave |
| Weight | 0.988 LB |
| EAN or UPC | 637400409470 |
| Nominal Bore Size | 0.203 in |
| Inch/Metric | Inch |
| Material | Steel |
| Style | Ball Bearing |
| Type | Sheave |
| Weight | 0.988 LB |
| EAN or UPC | 637400409470 |