- 1.75 in Inner Diameter
- 2.5 in Outer Diameter
- 52100 Bearing Quality Steel Material
| RPM [Max] | 100 rpm |
| Inch/Metric | Inch |
| Style | Needle Roller |
| Lubrication Type | Hole On Outer Ring |
| Bore Shape | Round |
| No. of Rows | Single |
| Finish | Cadmium |
| Type | Track Type |
| Total Width | 1.25 in, 31.75 mm |
| Dynamic Load Rating | 50500 lbf |
| I.D. | 1.75 in, 44.45 mm |
| Material | 52100 Bearing Quality Steel |
| Operating Temperature [Max] | 250 ⁰F |
| O.D. | 2.5 in, 63.5 mm |
| Enclosure | Open |
| Static Load Rating | 50500 lbf, 224635.11 N |
| Series | RBC® |
| Fillet Radius | 0.032 in, 0.813 mm |
| Weight | 0.78 LB |
| EAN or UPC | 637400201852 |

