- 4.75 in Outer Diameter
- 0.75 in Cup Width
| Total Width | 0.75 in, 19.05 mm |
| Outside Ring Shape | Non-Flanged |
| Cup Type | Single Cup |
| Bearing Type | Single Cup |
| Precision Rating | Class 2 |
| Inch/Metric | Inch |
| I.D. | N/A |
| Type | Cup |
| Series | Tyson® |
| Cup Width | 0.75 in, 19.05 mm |
| Cage Material | 8620 Steel |
| Material | 8620 Steel |
| No. of Rows | Single Row |
| Fillet Radius | 0.13 in, 3.3 mm |
| Cone Width | N/A |
| Finish | Uncoated |
| O.D. Type | Straight |
| Origin | Cups |
| Style | Tapered Roller Bearing |
| O.D. | 4.75 in, 120.65 mm |
| Enclosure | N/A |
| Tolerance | Standard |
| Weight | 1.06 LB |
| EAN or UPC | 637400533007 |

