RBC Bearings
3002DCTNTG18
3000 Series® 0.25 in Double Sealed Single Row Ball Bearing
Item #101156226
- 0.25 in Inner Diameter
- 0.688 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Dynamic Load Rating | 255 lbf |
| Bore Shape | Round |
| Enclosure | Double Sealed |
| Operating Temperature [Max] | 300 ⁰F |
| Inch/Metric | Inch |
| Cage Material | Nylon |
| Style | Semi Ground, Double Seals |
| Finish | Chrome Steel |
| Material | 52100 Bearing Quality Steel |
| Total Width | 0.25 in, 6.35 mm |
| Outside Ring Shape | Straight |
| RPM [Max] | 2500 rpm |
| Fillet Radius | 0.012 in, 0.3 mm |
| Series | Nice® |
| O.D. | 0.688 in, 17.46 mm |
| No. of Rows | Single |
| Inside Ring Width | 0.25 in, 6.35 mm |
| Filling Slot | Single Row Filling Slot |
| I.D. | 0.25 in, 6.35 mm |
| Static Load Rating | 170 lbf, 756 N |
| Type | Sealed |
| Internal Clearance | C0 |
| Outside Ring Width | 0.25 in, 6.35 mm |
| Weight | 0.02 LB |
| EAN or UPC | 637400292041 |
