RBC Bearings
3004DCTNTG18
3000 Series® 0.375 in Double Sealed Single Row Ball Bearing
Item #101156231
- 0.375 in Inner Diameter
- 0.875 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Filling Slot | Single Row Filling Slot |
| Dynamic Load Rating | 325 lbf |
| Type | Sealed |
| Total Width | 0.281 in, 7.15 mm |
| Material | 52100 Bearing Quality Steel |
| Cage Material | Nylon |
| RPM [Max] | 2500 rpm |
| I.D. | 0.375 in, 9.52 mm |
| No. of Rows | Single |
| Static Load Rating | 255 lbf, 1134 N |
| Operating Temperature [Max] | 300 ⁰F |
| O.D. | 0.875 in, 22.22 mm |
| Outside Ring Width | 0.281 in, 7.15 mm |
| Internal Clearance | C0 |
| Inch/Metric | Inch |
| Outside Ring Shape | Straight |
| Style | Semi Ground, Double Seals |
| Series | Nice® |
| Enclosure | Double Sealed |
| Fillet Radius | 0.015 in, 0.38 mm |
| Bore Shape | Round |
| Inside Ring Width | 0.281 in, 7.15 mm |
| Finish | Chrome Steel |
| Weight | 0.03 LB |
| EAN or UPC | 637400732844 |
