RBC Bearings
3007DCTNTG18
3000 Series® 0.438 in Double Sealed Single Row Ball Bearing
Item #101156237
- 0.438 in Inner Diameter
- 0.906 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Style | Semi Ground, Double Seals |
| Inch/Metric | Inch |
| Finish | Chrome Steel |
| Internal Clearance | C0 |
| Total Width | 0.313 in, 7.94 mm |
| Operating Temperature [Max] | 300 ⁰F |
| Material | 52100 Bearing Quality Steel |
| No. of Rows | Single |
| Cage Material | Nylon |
| Series | Nice® |
| Bore Shape | Round |
| RPM [Max] | 2500 rpm |
| Filling Slot | Single Row Filling Slot |
| Enclosure | Double Sealed |
| Outside Ring Shape | Straight |
| Outside Ring Width | 0.313 in, 7.94 mm |
| Static Load Rating | 350 lbf, 1557 N |
| Dynamic Load Rating | 300 lbf |
| Type | Sealed |
| I.D. | 0.438 in, 11.11 mm |
| O.D. | 0.906 in, 23.02 mm |
| Fillet Radius | 0.015 in, 0.38 mm |
| Inside Ring Width | 0.313 in, 7.94 mm |
| Weight | 0.03 LB |
| EAN or UPC | 637400732929 |
