- 0.5 in Inner Diameter
- 1.125 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Internal Clearance | C0 |
| Style | Semi Ground, Double Seals |
| O.D. | 1.125 in, 28.58 mm |
| Inch/Metric | Inch |
| Inside Ring Width | 0.375 in, 9.52 mm |
| Total Width | 0.375 in, 9.52 mm |
| Type | Sealed |
| Series | Nice® |
| Fillet Radius | 0.025 in, 0.64 mm |
| RPM [Max] | 2500 rpm |
| Outside Ring Width | 0.375 in, 9.52 mm |
| I.D. | 0.5 in, 12.7 mm |
| Bore Shape | Round |
| Enclosure | Double Sealed |
| Material | 52100 Bearing Quality Steel |
| Filling Slot | Single Row Filling Slot |
| No. of Rows | Single |
| Operating Temperature [Max] | 300 ⁰F |
| Dynamic Load Rating | 475 lbf |
| Finish | Chrome Steel |
| Cage Material | Nylon |
| Outside Ring Shape | Straight |
| Static Load Rating | 600 lbf, 2669 N |
| Weight | 0.06 LB |
| EAN or UPC | 637400292171 |

