RBC Bearings
3020DCTNTG18
3000 Series® 0.438 in Double Sealed Single Row Ball Bearing
Item #101156248
- 0.438 in Inner Diameter
- 1.375 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Inch/Metric | Inch |
| No. of Rows | Single |
| Cage Material | Nylon |
| Outside Ring Width | 0.438 in, 11.113 mm |
| O.D. | 1.375 in, 34.925 mm |
| Material | 52100 Bearing Quality Steel |
| Type | Sealed |
| Dynamic Load Rating | 940 lbf |
| Total Width | 0.438 in, 11.113 mm |
| Outside Ring Shape | Straight |
| Operating Temperature [Max] | 300 ⁰F |
| Internal Clearance | C0 |
| Series | Nice® |
| Static Load Rating | 850 lbf, 3781 N |
| Bore Shape | Round |
| Finish | Chrome Steel |
| Filling Slot | Single Row Filling Slot |
| Fillet Radius | 0.025 in, 0.64 mm |
| I.D. | 0.438 in, 11.113 mm |
| Enclosure | Double Sealed |
| RPM [Max] | 2500 rpm |
| Inside Ring Width | 0.438 in, 11.113 mm |
| Weight | 0.12 LB |
| EAN or UPC | 637400292195 |
