- 4.134 in Inner Diameter
- 7.480 in Outer Diameter
- 1.417 in Cone Width
- 1.181 in Cup Width
- 0.12 in Fillet Radius
| Fillet Radius | 0.12 in, 3 mm |
| No. of Rows | Single Row |
| Outside Ring Shape | Non-Flanged |
| O.D. | 7.480 in, 190 mm |
| Finish | Uncoated |
| Cup Width | 1.181 in, 30 mm |
| Material | 8620 Steel |
| Cone Width | 1.417 in, 36 mm |
| Total Width | 1.535 in, 39 mm |
| Cage Material | 8620 Steel |
| I.D. | 4.134 in, 105 mm |
| Precision Rating | Class 2 |
| Style | Tapered Roller Bearing |
| Inch/Metric | Inch |
| Series | Tyson® |
| Weight | 9.4 LB |
| EAN or UPC | 637400360221 |

