- 0.625 in Inner Diameter
- 1.375 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Internal Clearance | C0 |
| Series | Nice® |
| Operating Temperature [Max] | 300 ⁰F |
| No. of Rows | Single |
| Inch/Metric | Inch |
| Dynamic Load Rating | 850 lbf |
| Material | 52100 Bearing Quality Steel |
| Fillet Radius | 0.025 in, 0.64 mm |
| I.D. | 0.625 in, 15.88 mm |
| RPM [Max] | 2500 rpm |
| Style | Semi Ground, Open |
| Bore Shape | Round |
| Type | Unsealed |
| O.D. | 1.375 in, 34.92 mm |
| Total Width | 0.438 in, 11.11 mm |
| Outside Ring Width | 0.438 in, 11.11 mm |
| Static Load Rating | 940 lbf, 4181 N |
| Enclosure | Open |
| Filling Slot | Single Row Filling Slot |
| Finish | Chrome Steel |
| Outside Ring Shape | Straight |
| Inside Ring Width | 0.438 in, 11.11 mm |
| Cage Material | Nylon |
| Weight | 0.1 LB |
| EAN or UPC | 637400733032 |

