RBC Bearings
3038DCTNTG18
3000 Series® 0.75 in Double Sealed Single Row Ball Bearing
Item #101156266
- 0.75 in Inner Diameter
- 2 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Internal Clearance | C0 |
| I.D. | 0.75 in, 19.05 mm |
| Enclosure | Double Sealed |
| Operating Temperature [Max] | 300 ⁰F |
| Style | Semi Ground, Double Seals |
| Inside Ring Width | 0.563 in, 14.29 mm |
| Material | 52100 Bearing Quality Steel |
| No. of Rows | Single |
| Type | Sealed |
| Total Width | 0.563 in, 14.29 mm |
| Static Load Rating | 1350 lbf, 6005 N |
| Cage Material | Nylon |
| Outside Ring Shape | Straight |
| Filling Slot | Single Row Filling Slot |
| Bore Shape | Round |
| Series | Nice® |
| Dynamic Load Rating | 1480 lbf |
| Fillet Radius | 0.035 in, 0.89 mm |
| O.D. | 2 in, 50.8 mm |
| Finish | Chrome Steel |
| RPM [Max] | 2500 rpm |
| Outside Ring Width | 0.563 in, 14.29 mm |
| Inch/Metric | Inch |
| Weight | 0.32 LB |
| EAN or UPC | 637400292386 |
