- 4.331 in Inner Diameter
- 6.693 in Outer Diameter
- 1.496 in Cone Width
- 1.142 in Cup Width
- 0.1 in Fillet Radius
| I.D. | 4.331 in, 110 mm |
| Series | Tyson® |
| Fillet Radius | 0.1 in, 2.5 mm |
| Style | Tapered Roller Bearing |
| Total Width | 1.496 in, 38 mm |
| Cone Width | 1.496 in, 38 mm |
| Precision Rating | Class 2 |
| Cage Material | 8620 Steel |
| Finish | Uncoated |
| Outside Ring Shape | Non-Flanged |
| Material | 8620 Steel |
| No. of Rows | Single Row |
| Inch/Metric | Inch |
| O.D. | 6.693 in, 170 mm |
| Cup Width | 1.142 in, 29 mm |
| Weight | 6.68 LB |
| EAN or UPC | 637400548407 |

