- 2 in Inner Diameter
- 2.75 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Static Load Rating | 56800 lbf, 252658.896 N |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 2.75 in, 69.85 mm |
| Oil Hole | w/Oil Hole |
| Type | Track Type |
| I.D. | 2 in, 50.8 mm |
| Self Aligning | No |
| Material | 52100 Bearing Quality Steel |
| Bore Type | Round Bore, Inch Type |
| Capacity | Standard Capacity |
| No. of Rows | Single |
| Enclosure | Open |
| Bearing Design | Airframe Bearing |
| Outer Ring Width | 1.049 in |
| Total Width | 1.25 in, 31.75 mm |
| Operating Temperature [Max] | 250 ⁰F |
| Style | Needle Roller |
| Fillet Radius | 0.032 in, 0.813 mm |
| End Type | Open End |
| RPM [Max] | 100 rpm |
| Origin | Airframe Needle |
| Finish | Cadmium |
| Precision Ground | Yes |
| Radial Internal Clearance | Normal |
| Bore Shape | Round |
| Dynamic Load Rating | 56800 lbf |
| Inch/Metric | Inch |
| Cage Material | Cageless |
| Radial Internal Clearance Specification | Normal Clearance |
| Series | RBC® |
| Lubrication Type | Hole On Outer Ring |
| Weight | 0.88 LB |
| EAN or UPC | 637400033705 |

