- 0.236 in Inner Diameter
- 0.748 in Outer Diameter
- 52100 Bearing Quality Steel Material
- 0.315 in Outside Ring Width
description
- Fafnir developed Mechani-Seals have been adapted to the 30 metric series for effective grease retention and exclusion of foreign matter. They are available with one Mechani-Seal (suffix L), with one Mechani-Seal and one shield (suffix LD), and with two Mechani-Seals (suffix LL). Because the Mechani-Seal is frictionless, the bearings can be operated at speeds comparable to those at which the open type bearings can run.
| Cage Material | Carbon Steel |
| Internal Clearance | C0 |
| O.D. Type | Straight |
| Bore Type | Round Bore |
| No. in Set | Single Bearing |
| icNumber | 7701355 |
| Preload Level | None |
| Origin | Wide Inner Ring |
| Inch/Metric | Inch |
| Temperature Range [Min] | -30 °F |
| Outside Ring Width | 0.315 in, 8 mm |
| Finish | Steel |
| Bore Shape | Round |
| Static Load Rating [Max] | 195 lbf |
| Precision Rating | ABEC 1 |
| Seal Material | Rubber |
| Style | Mertic Ball Bearing |
| Limiting Speed - Oil | 27450 rpm |
| Bearing Type | Radial |
| Temperature Range [Max] | 275 °F |
| Limiting Speed - Grease | 23530 rpm |
| No. of Rows | Single |
| Type | Extra Small |
| Material | 52100 Bearing Quality Steel |
| Outer Ring Width | 8 mm |
| Enclosure | Double Shield |
| Lubricant | Polyurea Base |
| Locking Device | No Locking Device |
| Total Width | 0.562 in, 14.27 mm |
| Cage Type | Metal |
| Filling Slot | Single Row Non-Fill Slot |
| Dynamic Load Rating | 560 lbf |
| O.D. | 0.748 in, 19 mm |
| Radial Internal Clearance | Normal |
| Capacity | Standard Capacity |
| Seal Protection Width | 0.428 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Labyrinth Seals |
| Contact Angle | 0° |
| Ball Material | Steel |
| I.D. | 0.236 in, 19 mm |
| Inner Ring Width | 0.562 in |
| Snap Ring | No Snap Ring |
| Width | 14.288 mm |
| Precision | Standard |
| Precision Level | Standard (ABEC 1) |
| Seal O.D. | 0.656 mm |
| Rows of Balls | Single |
| Inside Ring Width | 0.562 in, 14.27 mm |
| Static Load Rating | 200 lbf, 890 N |
| Outside Ring Shape | Straight |
| Fillet Radius | 0.012 in, 0.305 mm |
| Weight | 0.03 LB |
| EAN or UPC | 637400593353 |

