- 1.75 in Inner Diameter
- 3.672 in Outer Diameter
- 1.193 in Cone Width
- 0.938 in Cup Width
- 0.14 in Fillet Radius
| Outside Ring Shape | Non-Flanged |
| Material | 8620 Steel |
| Cup Width | 0.938 in, 23.812 mm |
| Fillet Radius | 0.14 in, 3.5 mm |
| No. of Rows | Single Row |
| Total Width | 1.188 in, 30.162 mm |
| Inch/Metric | Inch |
| Finish | Uncoated |
| Style | Tapered Roller Bearing |
| Series | Tyson® |
| Cone Width | 1.193 in, 30.302 mm |
| Cage Material | 8620 Steel |
| I.D. | 1.75 in, 44.45 mm |
| O.D. | 3.672 in, 93.264 mm |
| Precision Rating | Class 2 |
| Weight | 2.09 LB |
| EAN or UPC | 637400538095 |

