- 2.25 in Inner Diameter
- 3.875 in Outer Diameter
- 0.864 in Cone Width
- 0.702 in Cup Width
- 0.09 in Fillet Radius
| Finish | Uncoated |
| Inch/Metric | Inch |
| Style | Tapered Roller Bearing |
| Cup Width | 0.702 in, 17.826 mm |
| Total Width | 0.827 in, 21 mm |
| I.D. | 2.25 in, 57.15 mm |
| Outside Ring Shape | Non-Flanged |
| Material | 8620 Steel |
| No. of Rows | Single Row |
| Cone Width | 0.864 in, 21.946 mm |
| Fillet Radius | 0.09 in, 2.3 mm |
| Precision Rating | Class 2 |
| O.D. | 3.875 in, 98.425 mm |
| Series | Tyson® |
| Cage Material | 8620 Steel |
| Weight | 1.36 LB |
| EAN or UPC | 637400611705 |

