- 2.438 in Inner Diameter
- 0.866 in Cone Width
| Style | Tapered Roller Bearing |
| Bearing Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.030 in |
| Series | Tyson® |
| Fillet Radius | 0.03 in, 0.8 mm |
| Precision Rating | Class 2 |
| Outside Ring Shape | Non-Flanged |
| Cone Width | 0.866 in, 21.996 mm |
| O.D. | N/A |
| Cup Width | N/A |
| Cone Type | Single Cone |
| Material | 8620 Steel |
| Compatible Cup | 394A, 394AS |
| Finish | Uncoated |
| Tolerance | Standard |
| Inch/Metric | Inch |
| Origin | Cones |
| Cage Material | 8620 Steel |
| I.D. | 2.438 in, 61.912 mm |
| Type | Cone |
| No. of Rows | Single Row |
| Enclosure | Open |
| Bore Type | Round Bore |
| Total Width | 0.866 in, 21.996 mm |
| Weight | 1.3 LB |
| EAN or UPC | 637400533205 |

