- 2.25 in Inner Diameter
- 1.188 in Cone Width
| Style | Tapered Roller Bearing |
| No. of Rows | Single Row |
| Material | 8620 Steel |
| Origin | Cones |
| Cup Width | N/A |
| Precision Rating | Class 2 |
| Total Width | 1.188 in, 30.162 mm |
| Bearing Type | Single Cone |
| Cage Material | 8620 Steel |
| Cone Type | Single Cone |
| Series | Tyson® |
| O.D. | N/A |
| Type | Cone |
| Bore Type | Round Bore |
| Enclosure | Open |
| I.D. | 2.25 in, 57.15 mm |
| Fillet Radius | 0.14 in, 3.5 mm |
| Cone Width | 1.188 in, 30.162 mm |
| Inch/Metric | Inch |
| Finish | Uncoated |
| Shaft Fillet Radius [Max] | 0.140 in |
| Compatible Cup | 39520 |
| Tolerance | Standard |
| Outside Ring Shape | Non-Flanged |
| Weight | 2.3 LB |
| EAN or UPC | 637400373320 |

