- 2.625 in Inner Diameter
- 4.438 in Outer Diameter
- 1.188 in Cone Width
- 0.938 in Cup Width
- 0.14 in Fillet Radius
| Style | Tapered Roller Bearing |
| Outside Ring Shape | Non-Flanged |
| Finish | Uncoated |
| Inch/Metric | Inch |
| Series | Tyson® |
| O.D. | 4.438 in, 112.712 mm |
| Cone Width | 1.188 in, 30.162 mm |
| Fillet Radius | 0.14 in, 3.5 mm |
| Material | 8620 Steel |
| Cup Width | 0.938 in, 23.812 mm |
| I.D. | 2.625 in, 66.675 mm |
| Precision Rating | Class 2 |
| Cage Material | 8620 Steel |
| No. of Rows | Single Row |
| Total Width | 1.188 in, 30.162 mm |
| Weight | 2.56 LB |
| EAN or UPC | 637400538859 |

