- 2.5 in Inner Diameter
- 1.183 in Cone Width
| Finish | Uncoated |
| Cup Width | N/A |
| Origin | Cones |
| Style | Tapered Roller Bearing |
| Fillet Radius | 0.14 in, 3.5 mm |
| Bearing Type | Single Cone |
| No. of Rows | Single Row |
| Enclosure | Open |
| Material | 8620 Steel |
| Series | Tyson® |
| Cage Material | 8620 Steel |
| Bore Type | Round Bore |
| Cone Width | 1.183 in, 30.048 mm |
| Tolerance | Standard |
| Inch/Metric | Inch |
| Compatible Cup | 3920, 3925, 3926 |
| Cone Type | Single Cone |
| I.D. | 2.5 in, 63.5 mm |
| Shaft Fillet Radius [Max] | 0.140 in |
| O.D. | N/A |
| Type | Cone |
| Precision Rating | Class 2 |
| Total Width | 1.183 in, 30.048 mm |
| Outside Ring Shape | Non-Flanged |
| Weight | 1.69 LB |
| EAN or UPC | 637400533335 |

