- 0.375 in Inner Diameter
- 1.125 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Outside Ring Shape | Straight |
| Finish | Steel |
| I.D. | 0.375 in, 9.52 mm |
| Filling Slot | Single Row Non-Fill Slot |
| Inch/Metric | Inch |
| Cage Material | No Cage |
| Total Width | 0.375 in, 9.52 mm |
| Inside Ring Width | 1.125 in, 28.58 mm |
| Type | Ball Bearing |
| Dynamic Load Rating | 200 lbf |
| RPM [Max] | 1200 rpm |
| No. of Rows | Single |
| Operating Temperature [Max] | 300 ⁰F |
| Outside Ring Width | 0.375 in, 9.52 mm |
| Enclosure | Open |
| Bore Shape | Round |
| Internal Clearance | C0 |
| Material | 52100 Bearing Quality Steel |
| Series | Nice® |
| O.D. | 1.125 in, 28.58 mm |
| Weight | 0.75 LB |
| EAN or UPC | 637400409609 |

